Beli harga mcb 6a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Legrand RX3 MCB 3P 4500Aatribut:
- Impact Protection (IK): IK04
- Number of Pole: 3 (total)
- Rated Voltage (V): 400
- Color: Grey
- IP Protection: IP20
- Breaking Capacity (A): 4500
- Built-in Depth (mm): 44
- Depth (mm): 77.3
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 88.8
- Nominal Voltage (V): 360-440
- Number of Modules: 3
- Storage Temperature (°C): -25-60
- Voltage Type: AC
- Width (mm): 53.4
- Legrand RX3 MCB 1P 4500Aatribut:
- IP Protection: IP20
- Number of Pole: 1 (total)
- Rated Voltage (V): 230
- Impact Protection (IK): IK04
- Color: Grey
- Breaking Capacity (A): 4500
- Built-in Depth (mm): 44
- Depth (mm): 77.3
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 88.8
- Nominal Voltage (V): 210-440
- Number of Modules: 1
- Storage Temperature (°C): -25-60
- Voltage Type: AC
- Width (mm): 17.8
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Legrand MCB - DX3 6000Aatribut:
- Impact Protection (IK): IK02
- Color: Grey
- IP Protection: IP20
- Built-in Depth (mm): 44
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 94.8
- Label Space/Information Surface: Yes
- Mounting Method: DIN rail
- Pollution Degree: 2
- Rated Impulse Withstand Voltage Uimp (kV): 4
- Storage Temperature (°C): -40-70
Daftar Harga harga mcb 6a Terbaru April 2026
| Uticon MCB Panel Box | Rp60.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
| Broco Miniature Circuit Breaker 3P (MCB) | Rp129.900 |
| SIEMENS Miniature Circuit Breaker 1P (MCB) | Rp69.900 |
| Legrand RX3 MCB 3P 4500A | Rp1.399.900 |
| Legrand RX3 MCB 1P 4500A | Rp869.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Legrand MCB - DX3 10000A | Rp209.900 |
| Legrand MCB - DX3 6000A | Rp129.900 |
| LARKIN Flush Mounted MCB Box | Rp55.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102058213-1.jpg)
/P102058206-1.jpg)
/P103145709-1.jpg)